Dishes, crystallising
60 ml, 35 mm, 60 mm
Catalog # KAVAN632412635160
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Dish, crystallizing, capacity 40ml, diameter 50mm, height 30mm, with spout 1 * 1 items Catalog #216-1811
Product 216-1811 is a replacement for KAVAN632412635160 and has the same packaging and specifications, but may be a different quantity.
Crystallizing dish with spout boro3.3 60mm 1 * 1 items Catalog #216-0064
Product 216-0064 is a replacement for KAVAN632412635160 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifications
- Ext.Ø:60 mm
- Capacity:60 ml
- Height:35 mm
- Seq:18



