Erlenmeyer flasks with screw cap
250 ml, 140 mm, 85 mm, GL 32
Catalog # KAVA632426731250_U
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
KOLB CONICAL. THREADED NUT 250 ML GL32 1 * 10 items Catalog #KAVA632426731250
Product KAVA632426731250 is similar to KAVA632426731250_U but manufacturer and specifications may vary.
Flask baffled, GL 45, with 4 bottom baffles, complete with membrane screw cap, 250 ml 1 * 1 items Catalog #214-0234
Product 214-0234 is similar to KAVA632426731250_U but manufacturer and specifications may vary.
Product Details & Documents
Borosilicate glass 3,3, clear, with teflon lined blue PP screw cap.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Volume graduations and labelling area. Cap temperature resistant up to 140 °C.
Specifications
- Ext.Ø:85 mm
- Thread:GL 32
- Capacity:250 ml
- Height:140 mm
- Seq:02



