Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Flex, Chairs

VWR® Flex, Chairs

Flex lab standing rest, 450 - 650 mm, Castors
Catalog # 132-0747
   Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
Supplier:   VWR Collection
VWR® Flex, Chairs
Catalog # 132-0747
Supplier:  VWR Collection
   Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
VWR® Flex, Chairs
VWR® Flex, Chairs

Flex lab standing rest, 450 - 650 mm, Castors

Price
188,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Flex is the innovative solution for sitting and standing workplaces. Thus, Flex is usable both as stool and as standing rest, it is light, uncomplicated and easy to use. Flex adapts to its user and the workplace situation.

  • Ergonomic, soft and comfortable seat with back support
  • Turns through 360° for maximum freedom of movement
  • Extra large seat height adjustment range by gas-lift
  • SoftTouch PU foam, easy to clean and disinfect
  • Polished aluminium 5 star base

Glides: The glides are wear-proof plastic and have a large surface area offering a high level of stability.

Castors: Dual-wheel castors with load-sensitive brakes have to be right for the floor. All chairs are supplied with soft castors for hard floors as standard.

Stop&Go technology: For safety reasons chairs whose seat is more than 650 mm high must not be movable whilst in use. With innovative Stop&Go castors these chairs are only mobile when no one is sitting on them.

Warranty: 10-year long-term guarantee, free shipping of spare parts during the whole period of validity.

Documents

Specifications
  • Description:
    Flex lab standing rest
  • Height:
    450 - 650 mm
  • Foot style:
    Castors
  • Cat. No.:
    132-0747
  • Environmental certification:
    ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
  • Environmentally Preferable:
    Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health