Order Entry
Export
Orders LinkContactUsLinkComponent
Multi-position magnetic hotplate stirrers

Multi-position magnetic hotplate stirrers

Magnetic hotplate stirrer, 15 positions, EU-plug
Catalog # 442-0946
Supplier:   2MAG
Multi-position magnetic hotplate stirrers
Catalog # 442-0946
Supplier:  2MAG
Multi-position magnetic hotplate stirrers
Multi-position magnetic hotplate stirrers

Magnetic hotplate stirrer, 15 positions, EU-plug

Price
8 090,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Hotplate stirrers that have 6 or 15 powerful stirring positions. The units have a clear digital display for settings of stirrer speed, stirrer power and temperature of the integrated heater. The SoftStart procedure ensures reliable centring and safe acceleration of the stirring bar. The heating plate is made of aluminium alloy, PTFE coated for chemical resistance and easy cleaning.

  • Maintenance- and wear-free inductive drive
  • Stirrer has 10-step power settings
  • 100% synchronised, jerk-free stirring
  • Independent over-temperature protection inside the heating plate

Delivery information: Supplied with 2mag heatMIXcontrol control unit with EU, UK or CH plug and adjustable over-temperature limiter for the additional protection of the heating controller.

Specifications
  • Description:
    Magnetic hotplate stirrer, 15 positions, EU-plug
  • Cat. No.:
    442-0946
  • No. of stirring positions:
    15
  • Model:
    15 positions
  • Speed range:
    100 - 2000 min⁻¹
  • W×D×H:
    250×430×75 mm
  • Distance between stirring positions:
    65 mm
  • Temperature range:
    40…200 °C
  • Plate dimensions:
    250×430 mm
  • Heat output:
    1200 W
  • Max. stirring capacity H₂O:
    15×1000 ml
  • Weight:
    ±13 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel stand for vertical positioning heatMIXcontrol control unit, includes assembling material, 225×132×150 mm
    Stainless steel stand for vertical positioning heatMIXcontrol control unit, includes assembling material, 225×132×150 mm
    TMAG69500
    Log in for availability
    1 * 1 items - 168,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Asteroid 25 magnetic stirring bar, triangular, convex, PTFE, Ø 16 mm, H×L: 14×25 mm
    Asteroid 25 magnetic stirring bar, triangular, convex, PTFE, Ø 16 mm, H×L: 14×25 mm
    TMAG44025
    Log in for availability
    1 * 1 items - 41,50 €

Product Information

  • Catalog #
    Availability
    Price
  • External PT100 probe sensor for heatMIXcontrol control unit, temperature sensor for direct control of the probe temperature
    External PT100 probe sensor for heatMIXcontrol control unit, temperature sensor for direct control of the probe temperature
    442-0831
    Log in for availability
    1 * 1 items - 371,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Asteroid 40 magnetic stirring bar, triangular, convex, PTFE, Ø 33 mm, H×L: 28×40 mm
    Asteroid 40 magnetic stirring bar, triangular, convex, PTFE, Ø 33 mm, H×L: 28×40 mm
    442-0815
    Log in for availability
    1 * 1 items - 59,00 €