Order Entry
Export
Orders LinkContactUsLinkComponent
Digestion Tubes, Quickfit®

Digestion Tubes, Quickfit®

75 ml, 255 mm, 26 mm, 24/29 NS
Catalog # BIBBTJ75/26/3
Supplier:   SciLabware
Digestion Tubes, Quickfit®
Catalog # BIBBTJ75/26/3
Supplier:  SciLabware
Digestion Tubes, Quickfit®
Digestion Tubes, Quickfit®

75 ml, 255 mm, 26 mm, 24/29 NS

Price
630,00 €
Log in for availability
1 * 20 items
Product Details & Documents

PYREX®, borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance

Designed for use with block heaters. Ground socket to accept air condensers.

Specifications
  • Ext.Ø:
    26 mm
  • Socket size:
    24/29 NS
  • Capacity:
    75 ml
  • Length:
    255 mm
  • Seq:
    06