Digestion Tubes, Quickfit®
100 ml, 300 mm, 26 mm, 24/29 NS
Catalog # BIBBTJ100/26/3
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
Designed for use with block heaters. Ground socket to accept air condensers.
Specifications
- Ext.Ø:26 mm
- Socket size:24/29 NS
- Capacity:100 ml
- Length:300 mm
- Seq:07



