Flasks, round bottom with Quickfit® ground joints
150 ml, 24/29 NS, 150 mm
Catalog # BIBBFR150/3M
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, medium neck.
- With a longer neck than standard Quickfit® flasks
- Length of neck: 40 mm (1 L) and 45 mm (remaining)
Useful for reducing problems associated with frothing and splashing.
Certifications: ISO 1773, BS 6352
Specifications
- Socket size:24/29 NS
- Capacity:150 ml
- Height:150 mm
- Seq:03



