Order Entry
Export
Orders LinkContactUsLinkComponent
Test tube racks, Stack Rack™, SP Bel-Art

Test tube racks, Stack Rack™, SP Bel-Art

24 (3×8), 25 - 30 mm, PP, 297×127×133 mm
Catalog # BELAF188602630
Test tube racks, Stack Rack™, SP Bel-Art
Catalog # BELAF188602630
Test tube racks, Stack Rack™, SP Bel-Art
Test tube racks, Stack Rack™, SP Bel-Art

24 (3×8), 25 - 30 mm, PP, 297×127×133 mm

Price
109,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, white

  • Sturdy and chemical resistant
  • Will not shatter or stain
  • With top shelf height of 70 mm

These rigid racks features interlocking end plates with handles for secure stacking when loaded with tubes up to 100 mm long. Rows are numbered and lettered for easy tube identification.

Specifications
  • For tube Ø:
    25 - 30 mm
  • No. of Holes:
    24 (3×8)
  • Material:
    PP
  • Seq:
    05
  • W×D×H:
    297×127×133 mm