Order Entry
Export
Orders LinkContactUsLinkComponent
 

Straining baskets, SP Bel-Art

Straining basket, I. D. 86 mm, 102×127 mm
Catalog # BELAH167010000
Straining baskets, SP Bel-Art
Catalog # BELAH167010000
Straining baskets, SP Bel-Art
Straining baskets, SP Bel-Art

Straining basket, I. D. 86 mm, 102×127 mm

Price
410,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Perforated baskets made from polyethylene plastic allow rapid filling and draining, and are handy for batch rinsing and transporting labware as well as straining or filtering large particles.

  • Chemically resistant; withstand acids and alkalis
  • Service temperature up to 82 °C
  • With 2 mm perforations
  • Strap handle rises 100 mm above the rim
Specifications
  • Ø×H:
    102×127 mm
  • Description:
    Straining basket, I. D. 86 mm
  • Seq:
    01