Griffin beakers, PP
250 ml, 95 mm, 70 mm, 5 ml
BURK7122-0250
: BURKLE
Laboratory beakers according to DIN 12331 and ISO 7056 (Glass) for various uses.
- PP, highly transparent
- Blue graduation printed on
- Shatterproof
When bought in bulk, individual print is possible.
Certifications: ISO 7056
Documents
BURK7122-0250_TDS_EN
Datasheet
- Ext.Ø:70 mm
- Graduation Interval:5 ml
- Capacity:250 ml
- Height:95 mm
- Seq:03



