Order Entry
Export
Orders LinkContactUsLinkComponent
Office desks

Office desks

Desk top, NS16, walnut, 1600×800×720 mm
Catalog # 132-0753
Supplier:   HAMMERBACHER
Office desks
Catalog # 132-0753
Supplier:  HAMMERBACHER
Office desks
Office desks

Desk top, NS16, walnut, 1600×800×720 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The table top is 25 mm thick, made of walnut, melamine coated according to DIN 68765. The C-shaped frame is made of round tubes with a diameter of 35 or 45 mm. The main advantage of this line desks is that they can be assembled according to the user's need.

  • Ergonomic and convenient
  • Solid construction
  • Adjustable height, using levellers on legs: ±5 mm

Delivery information: Furniture is delivered flat-packed. The enclosed instructions make assembly easy, even for the layman. Assembly service available for an extra charge.

Specifications
  • Description:
    Desk top, NS16, walnut
  • W×D×H:
    1600×800×720 mm