Office desks
Desk top, NS12, walnut, 1200×800×720 mm
Catalog # 132-0752
Supplier: HAMMERBACHER
Jump to:
Product Details & Documents
The table top is 25 mm thick, made of walnut, melamine coated according to DIN 68765. The C-shaped frame is made of round tubes with a diameter of 35 or 45 mm. The main advantage of this line desks is that they can be assembled according to the user's need.
- Ergonomic and convenient
- Solid construction
- Adjustable height, using levellers on legs: ±5 mm
Delivery information: Furniture is delivered flat-packed. The enclosed instructions make assembly easy, even for the layman. Assembly service available for an extra charge.
Specifications
- Description:Desk top, NS12, walnut
- W×D×H:1200×800×720 mm



