Order Entry
Export
Orders LinkContactUsLinkComponent
 

Office desks

Desk top, NS08, walnut, 800×800×720 mm
  132-0751
Office desks
  132-0751
Office desks
Office desks

Desk top, NS08, walnut, 800×800×720 mm

 
 
   
1 * 1 items
 

The table top is 25 mm thick, made of walnut, melamine coated according to DIN 68765. The C-shaped frame is made of round tubes with a diameter of 35 or 45 mm. The main advantage of this line desks is that they can be assembled according to the user's need.

  • Ergonomic and convenient
  • Solid construction
  • Adjustable height, using levellers on legs: ±5 mm

 : Furniture is delivered flat-packed. The enclosed instructions make assembly easy, even for the layman. Assembly service available for an extra charge.

 
  • Description:
    Desk top, NS08, walnut
  • W×D×H:
    800×800×720 mm