Graduated pipettes, Qualicolor, colour coded
0,5 ml, 0,01 ml, ±0,006 ml, 2 × yellow, Certificate
Catalog # KAVA632434119312
Jump to:
Discontinued
Product Details & Documents
Soda-lime glass, class A.
- Calibrated to deliver (TD)
- With or without certificate
- Not autoclavable at 121 °C
: DIN 12697, ISO 835.
Specifications
- Colour code:2 × yellow
- With:Certificate
- Capacity:0,5 ml
- Seq:04
- Division:0,01 ml
- Tolerance:±0,006 ml



