Graduated pipettes, Qualicolor, colour coded
20 ml, 0,1 ml, ±0,1 ml, 2 × yellow, Certificate
Catalog # KAVA632434119722
Jump to:
Discontinued
Product Details & Documents
Soda-lime glass, class A.
- Calibrated to deliver (TD)
- With or without certificate
- Not autoclavable at 121 °C
Certifications: DIN 12697, ISO 835.
Specifications
- Colour code:2 × yellow
- With:Certificate
- Capacity:20 ml
- Seq:14
- Division:0,1 ml
- Tolerance:±0,1 ml



