Face shields, Relrsi/Relpsi
Impact resistant, anti-fog, PC, 190×290 mm
Catalog # 111-1012
Supplier: Bollé Safety
Jump to:
Product Details & Documents
Protective face shield equipped with adjustable headgear to ensure that the visor remains securely in place.
- Panoramic vision
- Ultra-resistant, flip-up face shield, mounted in yellow PP
- Screen made from 1,5 mm thick fog resistant acetate (model Relrsi) or from 1,0 mm thick PC (model Relpsi)
- Acetate face shield provides protection against short circuit electric arcs
Weight: 200 g
EN 166, EN 170 (Acetate face shield only)
Certifications: EN 166, EN 170 (acetate face shield only).
Documents
BOLERELRSI_TDS_EN
Datasheet
Specifications
- Type:Impact resistant, anti-fog
- L×W:190×290 mm
- Material:PC
Accessories
Product Information
- Catalog #MaterialAvailabilityPrice
- Replacement visor for face shield Relpsi



