Aerosol filter holders
Clean room filter holder, Stainless steel, 47 mm, 69 mm
Catalog # MILFXX5004740
Supplier: Merck
Jump to:
Product Details & Documents
Vacuum-filter air or other gases from open atmospheres or from closed systems for particulate contamination analysis.
Specifications
- Ext.Ø:69 mm
- For Ø:47 mm
- Description:Clean room filter holder
- Material:Stainless steel
- Seq:01
- Filtration area:9,6 cm²
- Cat. No.:MILFXX5004740
- Type:Aerosol
- Inlet/outlet connections:Hose connector (11 mm O.D.), threaded for flow-limiting orifices
- Dimensions:Length: 102 mm, Ø: 69 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Aerosol adapter, Luer-Slip™ to ¹/₄ - ³/₈" internal diameter hose, stainless steelAerosol adapter, Luer-Slip™ to ¹/₄ - ³/₈" internal diameter hose, stainless steelMILFXX6200004Log in for availability1 * 1 items - 210,00 €
Product Information
- Catalog #AvailabilityPrice
- Flow-limiting orifice, 2 L/min, stainless steel, non sterileFlow-limiting orifice, 2 L/min, stainless steel, non sterileMILFXX5000020Log in for availability1 * 1 items - 145,00 €



