Accucore™ kits
Product Details & Documents
Accucore™ kits validate the reproducibility of Accucore™ HPLC columns, or verify which Accucore™ HPLC column offers the best separation.
Accucore™ validation kit: Validate the reproducibility of Accucore™ HPLC columns.
Accucore™ narrow selectivity kit: Verify which Accucore™ HPLC column offers the best separation over a narrow selectivity range.
Accucore™ wide selectivity kit: Verify which Accucore™ HPLC column offers the best separation over a wide selectivity range.
Accucore™ polar selectivity kit: Verify which Accucore™ HPLC column offers the best separation for polar analytes.
Delivery information: The Accucore™ validation kit contains three Accucore™ C18 columns. The Accucore™ narrow selectivity kit contains one each of Accucore™ C18, RP-MS and aQ columns. The Accucore™ wide selectivity kit contains one each of Accucore™ C18, Phenyl-Hexyl and PFP columns. The Accucore™ polar selectivity kit contains one each of Accucore™ aQ, PFP and HILIC columns.
Specifications
- Ø int.:2,10 mm
- Particle Size:2,6 µm
- Description:Polar selectivity kit
- Length:150 mm



