Order Entry
Export
Orders LinkContactUsLinkComponent
 

Accucore™ kits

Narrow selectivity kit, 2,6 µm, 2,10 mm, 50 mm
  554-1963
Accucore™ kits
  554-1963
Accucore™ kits

Narrow selectivity kit, 2,6 µm, 2,10 mm, 50 mm

 
2 060,00 €
   
1 * 3 items
 

Accucore™ kits validate the reproducibility of Accucore™ HPLC columns, or verify which Accucore™ HPLC column offers the best separation.

Accucore™ validation kit: Validate the reproducibility of Accucore™ HPLC columns.

Accucore™ narrow selectivity kit: Verify which Accucore™ HPLC column offers the best separation over a narrow selectivity range.

Accucore™ wide selectivity kit: Verify which Accucore™ HPLC column offers the best separation over a wide selectivity range.

Accucore™ polar selectivity kit: Verify which Accucore™ HPLC column offers the best separation for polar analytes.

 : The Accucore™ validation kit contains three Accucore™ C18 columns. The Accucore™ narrow selectivity kit contains one each of Accucore™ C18, RP-MS and aQ columns. The Accucore™ wide selectivity kit contains one each of Accucore™ C18, Phenyl-Hexyl and PFP columns. The Accucore™ polar selectivity kit contains one each of Accucore™ aQ, PFP and HILIC columns.

 
  • Ø int.:
    2,10 mm
  • Particle Size:
    2,6 µm
  • Description:
    Narrow selectivity kit
  • Length:
    50 mm