Order Entry
Export
Orders LinkContactUsLinkComponent
Accucore™ kits

Accucore™ kits

Validation kit, 2,6 µm, 2,10 mm, 50 mm
Catalog # 554-1960
Accucore™ kits
Catalog # 554-1960
Accucore™ kits

Validation kit, 2,6 µm, 2,10 mm, 50 mm

Price
2 000,00 €
Log in for availability
1 * 3 items
Product Details & Documents

Accucore™ kits validate the reproducibility of Accucore™ HPLC columns, or verify which Accucore™ HPLC column offers the best separation.

Accucore™ validation kit: Validate the reproducibility of Accucore™ HPLC columns.

Accucore™ narrow selectivity kit: Verify which Accucore™ HPLC column offers the best separation over a narrow selectivity range.

Accucore™ wide selectivity kit: Verify which Accucore™ HPLC column offers the best separation over a wide selectivity range.

Accucore™ polar selectivity kit: Verify which Accucore™ HPLC column offers the best separation for polar analytes.

Delivery information: The Accucore™ validation kit contains three Accucore™ C18 columns. The Accucore™ narrow selectivity kit contains one each of Accucore™ C18, RP-MS and aQ columns. The Accucore™ wide selectivity kit contains one each of Accucore™ C18, Phenyl-Hexyl and PFP columns. The Accucore™ polar selectivity kit contains one each of Accucore™ aQ, PFP and HILIC columns.

Specifications
  • Ø int.:
    2,10 mm
  • Particle Size:
    2,6 µm
  • Description:
    Validation kit
  • Length:
    50 mm