Order Entry
Export
Orders LinkContactUsLinkComponent
Liquid samplers, SteriWare®

Liquid samplers, SteriWare®

Jumbo pipettes for low viscosity liquids, HDPE, 225 ml, 1100 mm, 21 mm
Catalog # 300-2033
Supplier:   Sampling Systems
Liquid samplers, SteriWare®
Catalog # 300-2033
Supplier:  Sampling Systems
Liquid samplers, SteriWare®
Liquid samplers, SteriWare®

Jumbo pipettes for low viscosity liquids, HDPE, 225 ml, 1100 mm, 21 mm

Price
380,00 €
Log in for availability
1 * 37 items
Product Details & Documents

These disposable Jumbo pipettes are ideal for taking samples from low viscosity liquids. Made from 100% virgin HDPE.

  • Quick and easy to use
  • Colour-coded tip indicates which end to open and hold
  • Cross-contamination risk is eliminated - can be used straight from the bag
  • No cleaning is required before or after sampling
  • Available as gamma irradiated sterile (SAL 10⁻⁶)
  • Suitable for use in ATEX zones 0, 1 and 2 (450 and 900 mm lengths only)

Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc).

Certifications: FDA acceptable grade conforms to CFR 177.1520.

Specifications
  • Ø:
    21 mm
  • Capacity:
    225 ml
  • Description:
    Jumbo pipettes for low viscosity liquids
  • Length:
    1100 mm
  • Material:
    HDPE
  • Seq:
    05