Order Entry
Export
Orders LinkContactUsLinkComponent
XCHANGE® syringes

XCHANGE® syringes

XCHANGE® CTC PAL-XT syringe for LC, 22, 1000 µl, 56 mm, 0,71 mm, LC
Catalog # 548-1818
XCHANGE® syringes
Catalog # 548-1818
XCHANGE® syringes
XCHANGE® syringes

XCHANGE® CTC PAL-XT syringe for LC, 22, 1000 µl, 56 mm, 0,71 mm, LC

Price
118,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The XCHANGE® coupling system secures and locks the syringe in place. This is achieved by a coupling mechanical piece that captures the syringe and a magnet that automatically aligns – eliminating the need for springs, screws or alignment gauges. Once engaged the syringe is locked into position requiring zero holding force.

  • Injection of small and large volumes in one sample sequence
  • Adding of internal standards without cross-contamination
  • Preventative exchange of syringe when using harmful media
Specifications
  • Ext.Ø:
    0,71 mm
  • Gauge:
    22
  • Type of tip:
    LC
  • Volume:
    1000 µl
  • Description:
    XCHANGE® CTC PAL-XT syringe for LC
  • Length:
    56 mm
  • Seq:
    17