Order Entry
Export
Orders LinkContactUsLinkComponent
 

XCHANGE® syringes

XCHANGE® CTC PAL-XT syringe for GC, 23, 250 µl, 56 mm, 0,63 mm, Cone
Catalog # 548-1813
XCHANGE® syringes
Catalog # 548-1813
XCHANGE® syringes
XCHANGE® syringes

XCHANGE® CTC PAL-XT syringe for GC, 23, 250 µl, 56 mm, 0,63 mm, Cone

Price
111,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The XCHANGE® coupling system secures and locks the syringe in place. This is achieved by a coupling mechanical piece that captures the syringe and a magnet that automatically aligns – eliminating the need for springs, screws or alignment gauges. Once engaged the syringe is locked into position requiring zero holding force.

  • Injection of small and large volumes in one sample sequence
  • Adding of internal standards without cross-contamination
  • Preventative exchange of syringe when using harmful media
Specifications
  • Ext.Ø:
    0,63 mm
  • Gauge:
    23
  • Type of tip:
    Cone
  • Volume:
    250 µl
  • Description:
    XCHANGE® CTC PAL-XT syringe for GC
  • Length:
    56 mm
  • Seq:
    06