XCHANGE® syringes
XCHANGE® CTC PAL-XT syringe for GC (all metal plunger), 23, 10 µl, 56 mm, 0,63 mm, Cone
Catalog # 548-1805
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
The XCHANGE® coupling system secures and locks the syringe in place. This is achieved by a coupling mechanical piece that captures the syringe and a magnet that automatically aligns – eliminating the need for springs, screws or alignment gauges. Once engaged the syringe is locked into position requiring zero holding force.
- Injection of small and large volumes in one sample sequence
- Adding of internal standards without cross-contamination
- Preventative exchange of syringe when using harmful media
Specifications
- Ext.Ø:0,63 mm
- Gauge:23
- Type of tip:Cone
- Volume:10 µl
- Description:XCHANGE® CTC PAL-XT syringe for GC (all metal plunger)
- Length:56 mm
- Seq:01



