Storage Boxes with Lid
4,0 l, Natural, 280×180×115 mm, PP
Catalog # SEMA7256
Supplier: SEMADENI
Jump to:
Product Details & Documents
These fresh storage boxes made of polypropylene (PP) are dimensionally stable.
- With hermetically closing blue snap-lid made of soft polythene (PE-LD)
- Can be used for temperatures from −40 to +85 °C
- Dishwasher and microwave resistant
- Approved for food contact
Specifications
- Capacity:4,0 l
- Colour:Natural
- Material:PP
- Seq:06
- W×D×H:280×180×115 mm



