Order Entry
Export
Orders LinkContactUsLinkComponent
Wipe rolls, Multiclean®

Wipe rolls, Multiclean®

Roll with embossing, 2 ply, Blue, 350×370 mm, 2 rolls of 1000 sheets (360 m per roll)
Catalog # ZVGA11436-12
Wipe rolls, Multiclean®
Catalog # ZVGA11436-12
Wipe rolls, Multiclean®
Wipe rolls, Multiclean®

Roll with embossing, 2 ply, Blue, 350×370 mm, 2 rolls of 1000 sheets (360 m per roll)

Price
138,00 €
Log in for availability
1 * 2 Roll
Product Details & Documents

These perforated paper towel rolls are suitable for the removal of major dirt on surfaces. They are suitable for industry and trade applications, e.g. machine maintenance.

  • High absorbency and wet strength
  • 2 or 3 ply
  • Can be used with floor-standing and wall-mountable dispensers

Colour: Blue.

Specifications
  • Packed:
    2 rolls of 1000 sheets (360 m per roll)
  • Colour:
    Blue
  • Description:
    Roll with embossing, 2 ply
  • L×W:
    350×370 mm
  • Seq:
    03