NMR sample tubes, 5 mm, disposable, KIMBLE®
203 mm, 100 MHz
Catalog # SCERSP897193-8100
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Borosilicate glass.
External diameter: 5 mm
Wall thickness: 0,381 mm
Delivery information: Including PE cap which are not attached.
Specifications
- Frequency:100 MHz
- Length:203 mm
- Seq:04
Accessories
Product Information
- Catalog #AvailabilityPrice
- NMR pipette, with extended tip (229 mm)NMR pipette, with extended tip (229 mm)SCERSP897085-0009Log in for availability1 * 100 items - 253,00 €



