NMR sample tubes, 5 mm, disposable, KIMBLE®
178 mm, 100 MHz
SCERSP897193-7100
Borosilicate glass.
External diameter: 5 mm
Wall thickness: 0,381 mm
: Including PE cap which are not attached.
- Frequency:100 MHz
- Length:178 mm
- Seq:02
Borosilicate glass.
External diameter: 5 mm
Wall thickness: 0,381 mm
: Including PE cap which are not attached.