Shell freezers, benchtop, FreeZone®
Shell freezer, FreeZone® (UK-plug), 1,2 l, −20...−42 °C, 368×561×500 mm
Catalog # LBCP7949060
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
FreeZone Benchtop Shell Freezer, 230V, 50 Hz, EU 1 * 1 items Catalog #LBCP7949030
Product LBCP7949030 is a replacement for LBCP7949060 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
FreeZone® benchtop shell freezers provide a compact system for prefreezing samples for lyophilization.
- ¹/₂ hp HCFC/CFC refrigeration systems cool to −40 °C for processing samples
- LED illuminates green, when the system reaches operating temperature
- Right-side mounted power switch
- Left-side mounted retractable bath drain hose
Temperature range: − 20 °C to − 42°C
: UL certified.
Specifications
- W×D×H ext.:368×561×500 mm
- Capacity:1,2 l
- Description:Shell freezer, FreeZone® (UK-plug)
- Seq:02
- Temperature:−20...−42 °C
- Cat. No.:LBCP7949060
- Model:FreeZone®
- Weight:44 kg
- Display:LED



