Order Entry
Export
Orders LinkContactUsLinkComponent
Safety funnels

Safety funnels

Plug-in funnel inclined for all safety canisters, TR 2
Catalog # 119-0134
Safety funnels
Catalog # 119-0134
Safety funnels
Safety funnels

Plug-in funnel inclined for all safety canisters, TR 2

Price
72,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel.

  • Safety funnels need to be screwed to the container - offer overfill protection, flame trap, grounding, earth connection and closure head
  • Removable flame traps for easy cleaning
  • Safety funnels with plastic cap: Safe and comfortable filling of plastic containers (e.g. for waste solvents)
  • Safety funnels with buttress threads 2" (S56×4): Safe filling of combi-barrels
  • Standard edition I: Ø 120 mm, height above thread 140 mm
  • Flat edition II: Ø 180 mm, height above thread 70 mm
  • Plug-in funnels with Ø 120 mm, without closure head

Funnels allow for safe and comfortable filling of safety and other containers (e.g. plastic canisters).

Specifications
  • Description:
    Plug-in funnel inclined for all safety canisters, TR 2
  • Seq:
    03