Specialty pH electrodes, InLab®
InLab® Viscous Pro*, 0 - 14, 0...+130 °C, Glass, FRISCOLYT-C®, Ceramic, 6×40 mm, MultiPin™, Glutinous and fatty samples (cosmetics, paints or resins)
Catalog # 662-1904
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
A variety of pH electrodes for use in different applications.
- ARGENTHAL™ reference system: AgCl granulate-filled cartridge supplies the silver ions for the chemical reaction on the conducting wire; silver ion trap stops the Ag+ ions from discharging into the electrolyte solution, thus preventing contamination of the junction when using sulfides and proteins
- SteadyForce™: Reference system in which the electrolyte is pressurised (3 bar) to ensure discharge of electrolyte even in viscous samples
- MultiPin™: pH/temperature
: Supplied with test certificate. Other electrodes are available on request.
Specifications
- Connection:MultiPin™
- Ø×L:6×40 mm
- For:Glutinous and fatty samples (cosmetics, paints or resins)
- Type:InLab® Viscous Pro*
- Material:Glass
- Seq:12
- Diaphr.:Ceramic
- Electrolyte:FRISCOLYT-C®
- Temp.:0...+130 °C
- pH:0 - 14



