Order Entry
Export
Orders LinkContactUsLinkComponent
Conductivity sensors

Conductivity sensors

Conductivity cell InLab® 751-4 mm (2 poles), InLab® 751-4 mm (2 poles), 10 μS/cm - 100 mS/cm, 1,0 cm-1, 0...+100 °C, Glass, 4×120 mm, Mini-DIN, 1 m cable
  663-0231
Conductivity sensors
  663-0231
Conductivity sensors
Conductivity sensors

Conductivity cell InLab® 751-4 mm (2 poles), InLab® 751-4 mm (2 poles), 10 μS/cm - 100 mS/cm, 1,0 cm-1, 0...+100 °C, Glass, 4×120 mm, Mini-DIN, 1 m cable

 
765,00 €
   
1 * 1 items
 

These conductivity probes with integrated temperature sensor (NTC 30 kΩ) are suitable for different sample types. They all provide automatic temperature compensation.

Suitable for:
InLab 710/InLab 720/InLab 725: SevenEasy™, SevenMulti™, FiveEasy™, FiveGo™
InLab 731/InLab 741: SevenExcellence™, SevenCompact™
InLab 737/InLab 738: SevenGo Duo™ SG23, SevenGo Duo pro™ SG78
InLab 742: SevenGo™ SG3, SevenGo pro™ SG7

 
  • Conductivity:
    10 μS/cm - 100 mS/cm
  • Connection:
    Mini-DIN, 1 m cable
  • Ø×L:
    4×120 mm
  • Type:
    InLab® 751-4 mm (2 poles)
  • Description:
    Conductivity cell InLab® 751-4 mm (2 poles)
  • Material:
    Glass
  • Seq:
    16
  • Temp.:
    0...+100 °C
  • Cell constant:
    1,0 cm-1