Conical cork stoppers
27,0 mm, 32,0 mm, 36,0 mm
Catalog # BRAMKS27-36-32
Supplier: BRAEMSWIG
Jump to:
Product Details & Documents
These conical stoppers are made of cork.
Specifications
- Ø bottom:32,0 mm
- Ø top:36,0 mm
- Height:27,0 mm
- Seq:04
These conical stoppers are made of cork.