Drum pump sets for solvents
Drum Pump set with motor ME II 3, Stainless steel/PP, 95 l/min, 1200 mm, 460 W
Catalog # 223-0093
Supplier: LUTZ PUMPEN
Jump to:
Product Details & Documents
Pump tube SS 41-L-SL stainless steel, drum adapter is made with PP. For easely flammable hydrocarbons such as ethanol, gasoline, butanol, iso-propanol, kerosène, methanol and petroleum.
- Fast assembly
- Immediately ready for action
- Ideal for pumping and filling thin bodied liquids
- Compact compressed air motor powerful and reliable
The explosion proof universal motor ME II 3 is ideally suitable for transferring of many thin bodied easely flammable and combustible liquids.
Pump set consisting of: 1 Motor ME II 3, 1 pump tube SS 41-L-SL stainless steel, 2,5 m solvent hose 1", electrically conductive bound with hose connectors brass, nozzle brass, equipotential bonding cable, drum adapter PP.
Certifications: Explosion proof according to ATEX directive 94/9/EC category 2.
Specifications
- Flow rate:95 l/min
- Description:Drum Pump set with motor ME II 3
- Material:Stainless steel/PP
- Immersion depth:1200 mm
- Power:460 W



