Baths for immersion thermostats
<85 °C, 28 L, 523×305×203 mm, 561×324×232 mm
Catalog # 462-0270
Supplier: VWR Collection
Jump to:
Product Details & Documents
Made from stainless steel or polycarbonate. Ideal for use with VWR® immersion thermostats. For use where the durability of stainless steel or the transparency of polycarbonate are advantageous.
- Open baths, ideal for use with immersion thermostats from VWR® or other manufacturers
- Available in stainless steel or polycarbonate
- Robust and durable
- Easy to clean
Note: The temperature ranges listed below apply only when the vessels are used with immersion thermostats; an immersion thermostat is required but not supplied with the bath.
Documents
VWR® for baths, thermostats and circulators
Product Literature
Specifications
- Temperature Range:<85 °C
- Capacity:28 L
- Seq:06
- W×D×H:561×324×232 mm
- Bath W×D×H:523×305×203 mm



