Order Entry
Export
Orders LinkContactUsLinkComponent
Baths for immersion thermostats

Baths for immersion thermostats

<150 °C, 28 L, 419×216×203 mm, 530×327×244 mm
Catalog # 462-0264
Supplier:   VWR Collection
Baths for immersion thermostats
Catalog # 462-0264
Supplier:  VWR Collection
Baths for immersion thermostats
Baths for immersion thermostats

<150 °C, 28 L, 419×216×203 mm, 530×327×244 mm

Price
1 700,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Made from stainless steel or polycarbonate. Ideal for use with VWR® immersion thermostats. For use where the durability of stainless steel or the transparency of polycarbonate are advantageous.

  • Open baths, ideal for use with immersion thermostats from VWR® or other manufacturers
  • Available in stainless steel or polycarbonate
  • Robust and durable
  • Easy to clean

Note: The temperature ranges listed below apply only when the vessels are used with immersion thermostats; an immersion thermostat is required but not supplied with the bath.

Specifications
  • Temperature Range:
    <150 °C
  • Capacity:
    28 L
  • Seq:
    22
  • W×D×H:
    530×327×244 mm
  • Bath W×D×H:
    419×216×203 mm