Order Entry
Export
Orders LinkContactUsLinkComponent
Ceramic beads, SiLibeads®

Ceramic beads, SiLibeads®

Ceramic beads, 1,60 - 1,80 mm, Zirconium oxide
Catalog # LINR9717
Supplier:   SIGMUND LINDNER
Ceramic beads, SiLibeads®
Catalog # LINR9717
Supplier:  SIGMUND LINDNER
Ceramic beads, SiLibeads®
Ceramic beads, SiLibeads®

Ceramic beads, 1,60 - 1,80 mm, Zirconium oxide

Price
428,00 €
Log in for availability
1 * 1 kg
Product Details & Documents

Ceramic beads made of Zirconium Oxide / Yttrium stabilised.

  • High density
  • Very high wear and tear resistance
  • Low contamination of the grinding product
  • Useable for all modern types of mills and high energy mills (vertical and horizontal)
  • Excellent crystal structure avoids bead breakage and reduces the abrasion of mill parts
  • No radioactivity
  • Conformity to 1935/2004/EC

The exact roundness as well as the smooth and polished surface of the beads contributes to low wear rate.

Specifications
  • Ø:
    1,60 - 1,80 mm
  • Description:
    Ceramic beads
  • Material:
    Zirconium oxide