Cleanibag system, ratiolab®
Cleanibag, White, 1500 ml, 1000 pieces per box, 200×300 mm
Catalog # RATI7000250
Supplier: RATIOLAB
Jump to:
Product Details & Documents
All-purpose PE bags with self-adhesive strip for clinical and laboratory use.
- Self-adhesive strip: sticks on smooth and clean surfaces (e.g. walls, work benches, beds, bedside tables)
- Residue-free, removable
Ordering information: Other sizes or models available on request, e.g. for intensive care and bags with custom-made imprint.
Packaging: 1000 pieces per cardboard box.
Specifications
- Packed:1000 pieces per box
- Capacity:1500 ml
- Colour:White
- Description:Cleanibag
- Seq:01
- W×L:200×300 mm



