Drawer cabinets 75/56
Cabinet with castors and lock, 2 doors, 750×520×630 mm
SOVE60849306
: TRESTON
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
- Description:Cabinet with castors and lock
- Seq:11
- W×D×H:750×520×630 mm
- Doors:2 doors



