Drawer cabinets 75/56
Cabinet with castors, 2 doors, 750×520×630 mm
Catalog # SOVE60849305
Supplier: TRESTON
Jump to:
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
Specifications
- Description:Cabinet with castors
- Seq:10
- W×D×H:750×520×630 mm
- Doors:2 doors



