Drawer cabinets 75/56
Cabinet with base, 2 doors, 750×520×600 mm
Catalog # SOVE60849205
Supplier: TRESTON
Jump to:
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
Specifications
- Description:Cabinet with base
- Seq:08
- W×D×H:750×520×600 mm
- Doors:2 doors



