Order Entry
Export
Orders LinkContactUsLinkComponent
Drawer cabinets 75/56

Drawer cabinets 75/56

Cabinet with 3 drawers of 100 mm height, 1 drawer of 200 mm height and base, 4 drawers, 750×520×660 mm
Catalog # SOVE60849203
Supplier:   TRESTON
Drawer cabinets 75/56
Catalog # SOVE60849203
Supplier:  TRESTON
Drawer cabinets 75/56

Cabinet with 3 drawers of 100 mm height, 1 drawer of 200 mm height and base, 4 drawers, 750×520×660 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.

  • Castors equipped with brakes
  • Maximum loading capacity: 60 kg per drawer

Colour: grey

Specifications
  • Description:
    Cabinet with 3 drawers of 100 mm height, 1 drawer of 200 mm height and base
  • Seq:
    14
  • W×D×H:
    750×520×660 mm
  • Doors:
    4 drawers