Drawer cabinets 75/56
Cabinet with 3 drawers of 100 mm height and 1 drawer of 200 mm height, 4 drawers, 750×520×560 mm
Catalog # SOVE60849103
Supplier: TRESTON
Jump to:
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
Specifications
- Description:Cabinet with 3 drawers of 100 mm height and 1 drawer of 200 mm height
- Seq:05
- W×D×H:750×520×560 mm
- Doors:4 drawers



