Drawer cabinets 75/56
Cabinet with drawers of 100 mm height, 5 drawers, 750×520×560 mm
SOVE60849101
: TRESTON
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
- Description:Cabinet with drawers of 100 mm height
- Seq:03
- W×D×H:750×520×560 mm
- Doors:5 drawers



