Specialty trolleys
Basic trolley 4, 800×715×1650 mm
Catalog # SOVEC74007004
Supplier: TRESTON
Jump to:
Product Details & Documents
The specialty trolleys can be equipped with shelves, tops and other accessories to fit any required application such as parts transportation or tool storage.
- Four swivel castors (two with brakes) of Ø 150 mm
- Load capacity: 349 kg
Specifications
- Description:Basic trolley 4
- Seq:03
- W×D×H:800×715×1650 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Waste basket
Product Information
- Catalog #AvailabilityPrice
- Waste basket holder
Product Information
- Catalog #AvailabilityPrice
- Wash basket L-300, W×D×H 380×302×110 mm, weight 20 kgWash basket L-300, W×D×H 380×302×110 mm, weight 20 kgSOVE839116-51Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Shelf, HDPE coated, W×D×H 720×560×32 mm, weight 150 kgShelf, HDPE coated, W×D×H 720×560×32 mm, weight 150 kgSOVE852684-41Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Extendable shelf with brackets, W×D×H 720×580×33 mm, weight 50 kgExtendable shelf with brackets, W×D×H 720×580×33 mm, weight 50 kgSOVE852687-35Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kgShelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kgSOVE852720-41Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Bottom shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kgBottom shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kgSOVE852719-41Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Paper roll holder, 240 mm wide, Ø 230 mm



