Test tubes, without rim, medium wall, `SAMCO 50`
100 mm, 16 mm, 1,2 mm
Catalog # MURRG023/34
Supplier: MURRAY S
Jump to:
Product Details & Documents
Test tubes, made of SAMCO neutral glas.
Neutral glass test tubes will withstand moderate temperature change, they should not be taken from cold and placed directly into the hottest part of the flame without pre-heating.
Specifications
- Ext.Ø:16 mm
- Wall thickness:1,2 mm
- Length:100 mm
- Seq:04



