Order Entry
Export
Orders LinkContactUsLinkComponent
Spectrophotometer cuvettes

Spectrophotometer cuvettes

Semi-micro, 220 – 900 nm, 1,6 ml, 10 mm, PMMA
Catalog # RATI2725120
Supplier:   RATIOLAB
Spectrophotometer cuvettes
Catalog # RATI2725120
Supplier:  RATIOLAB
Spectrophotometer cuvettes

Semi-micro, 220 – 900 nm, 1,6 ml, 10 mm, PMMA

Price
40,82 €
Log in for availability
1 * 100 items
Product Details & Documents

Cuvettes designed for photometric measurements.

  • Very low variation of extinction values
  • Excellent optical transmission range
  • Styrofoam box with resealable cover

 : In styrofoam racks (100) in a styrofoam box.

Specifications
  • Path length:
    10 mm
  • Type:
    Semi-micro
  • Volume:
    1,6 ml
  • Window material:
    PMMA
  • Seq:
    001
  • Range:
    220 – 900 nm