Order Entry
Export
Orders LinkContactUsLinkComponent
Exact-Temp thermometers

Exact-Temp thermometers

Bottle thermometer for refrigerators, −2...+10 °C, 0,1 °C, 230 mm, Blue, Total
Catalog # SCNL8010112
Supplier:   Ludwig Schneider
Exact-Temp thermometers
Catalog # SCNL8010112
Supplier:  Ludwig Schneider
Exact-Temp thermometers
Exact-Temp thermometers

Bottle thermometer for refrigerators, −2...+10 °C, 0,1 °C, 230 mm, Blue, Total

Price
61,70 €
Log in for availability
1 * 1 items
Product Details & Documents

Red or blue filling. Coating: PTFE/FEP, transparent.

  • Available as digital or conventional thermometers (organic or mercury filling, with/without safety coating)
  • Unbreakable plastic bottles, attached magnets for easy wall or door mounting, individual serial number
  • All thermometers are encapsulated in a high grade safety coating to protect contents, users and environment from splintered glass or display fluid leakage (PTFE/FEP, transparent)

High precision instruments to monitor freezers, ultra-low freezers, blood bank freezers, refrigerators, incubators and ovens, as well as climate chambers.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Certifications: Thermometers traceable to international standards (with certificate of conformance and accuracy).

Ordering information: Available with works certificate or with DAkkS calibration certificate (optional).

Delivery information: Supplied with certificate of conformity.

Documents

Specifications
  • Immersion depth:
    Total
  • Description:
    Bottle thermometer for refrigerators
  • Length:
    230 mm
  • Seq:
    02
  • Division:
    0,1 °C
  • Filling:
    Blue
  • Range:
    −2...+10 °C