Precision laboratory thermometers
Enclosed type, with colourless prismatic capillary form, without official certification, −10...+200 °C, 0,5 °C, 450 mm, Red, Total, 9 ±1 mm
Catalog # SCNL1042351
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These total immersion thermometers are suitable for official certification.
- Colourless prismatic capillary form
Red or blue filling, enclosed or stem type.
Ordering information: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).
Specifications
- Ø:9 ±1 mm
- Immersion depth:Total
- Description:Enclosed type, with colourless prismatic capillary form, without official certification
- Length:450 mm
- Seq:25
- Division:0,5 °C
- Filling:Red
- Range:−10...+200 °C



