Precision laboratory thermometers
Stem type, with yellow back round capillary form, without official certification, −1...+201 °C, 0,5 °C, 460 mm, Red, Total, 6 ±1 mm
Catalog # SCNL1042380
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These total immersion thermometers are suitable for official certification.
- Colourless prismatic capillary form
Red or blue filling, enclosed or stem type.
Ordering information: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).
Specifications
- Ø:6 ±1 mm
- Immersion depth:Total
- Description:Stem type, with yellow back round capillary form, without official certification
- Length:460 mm
- Seq:46
- Division:0,5 °C
- Filling:Red
- Range:−1...+201 °C



